For detailed information, other images and documents, please select individual articles from the following table.
Hybrid sealant
One-component, high-performance hybrid sealant that cures in the presence of moisture and combines all the mechanical properties of polyurethane and silicone.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Environmentally friendly.
- Its curing mechanism prevents the release of volatile organic components.
- Solvent- and isocyanate-free
Excellent weather resistance.
- Excellent resistance to temperature (between -40 °C and 90 °C) and chemicals
- Has good adhesion properties and is water-resistant.
Can be painted with all types of paint, including water-based paint
All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Suitable for attaching materials such as metal, aluminium, glass, plastic, wood and concrete to one another. For use in the construction industry, both indoors and outdoors. For application on window and door elements, wood and metal structural joints, installation and insulation. Sealing for kitchens and bathrooms, facades and buildings, roof constructions and concrete joints
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!